Fairway

XL Size Safety Vest in Yellow

Part #LAV210L1L  |  Manufacturer Part #AV2-10L1L

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Class II

Clothing Size: XL

Color Finish: Yellow

Material: Plastic

Material Type: Polyester

Reusable: No