1-1/4 in x 1 in. x 24 in. Water Heater Flexible Water Connector

You last purchased this on
 
Falcon Stainless

1-1/4 in x 1 in. x 24 in. Water Heater Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Falcon Stainless

1-1/4 in x 1 in. x 24 in. Water Heater Flexible Water Connector

  • Fast #
  • Part #FSWC114124
  • Item #3910514
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintains optimum flow with no restriction
  • Kink and crimp free
  • Flows approx 135% more than braided type
  • No dielectric union required
  • Extremely flexible
  • Highest quality EPDM washer
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6-2009
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Water Supply Connector Type:
Water Heater