1 in x 1-1/8 in. x 18 in. Water Heater Flexible Water Connector
1 in x 1-1/8 in. x 18 in. Water Heater Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1 in x 1-1/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- NSF Certified:
- No
- Water Supply Connector Type:
- Water Heater