18 x 1 x 3/4 in. FIP Nylon Push To Connector

You last purchased this on
 
Falcon Stainless

18 x 1 x 3/4 in. FIP Nylon Push To Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Falcon Stainless

18 x 1 x 3/4 in. FIP Nylon Push To Connector

  • Fast #
  • Part #FPTC34JG1N18
  • Item #5111666
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
FIPS
End Connections:
FIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Water Heater Connector