0 items

Falcon Stainless 3/4 in. Waterflex Connector

FSWTFEMF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extremely flexible
  • Highest quality EPDM washer
  • Kink and crimp free
  • Maintains optimum flow with no restriction
  • No dielectric union required
  • Sweat not available in braided type

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6-2009
Color Finish
Stainless Steel
End Connection 1
FIP
End Connection 2
Copper Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday