Falcon Stainless
3/4 in x 7/8 in. x 24 in. Water Heater Flexible Water Connector
Part #FSWTFEM24F | Item #3515149 | Manufacturer Part #24 SWT X FEM
Length
Product Details
- Sweat not available in braided type
- Maintains optimum flow with no restriction
- Kink and crimp free
- Highest quality EPDM washer
- Extremely flexible
- No dielectric union required
Specifications
ASME Specifications: ASME A112.18.6
CSA Certified: CSA B125.6-2009
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
End Connection 1: FIP
End Connection 2: Copper Sweat
End Connections: FIP x Copper Sweat
Fitting Size 1: 3/4 in
Fitting Size 2: 7/8 in
Fitting Sizes: 3/4 in x 7/8 in
Lead Law Compliant: Yes
Length: 24 in
Maximum Pressure: 200 psi
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 61
Water Supply Connector Type: Water Heater