3/4 x 18 in. Water Heater Flexible Water Connector

Part #FPEXGF18  |  Item #4859272  |  Manufacturer Part #PEX-GF-18

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FIP

End Connection 2: PEX Barbed

End Connections: FIP x PEX Barbed

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 18 in

NSF Certified: No

Water Supply Connector Type: Water Heater