Waterflex® 1 x 12 in. Water Heater Flexible Water Connector

Part #FSWC112  |  Item #1833698  |  Manufacturer Part #SWC-1

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.6

CSA Certified: CSA B125.6-2009

Collection: Waterflex®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Length: 12 in

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Water Supply Connector Type: Water Heater