0 items

Fanimation Spitfire™ 1-Light LED Kit

FLK6721

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Spitfire™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Opal Frosted
Green
Energy Star, Yes
Height
2-3/4 in
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V
Watts
18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday