0 items

Fanimation Zonix™ 16W 3-Blade Ceiling Fan with 54 in. Blade Span and 1-Light

FFP4650

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • TR24WH hand-held remote included

SPECIFICATIONS

AMP
15
Blade Finish
Brushed Nickel
Blade Pitch
14°
Blade Span
54 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
4436
Collection
Zonix™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Frosted
Height
18-1/5 in
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
57

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday