Fanimation

18 in. Fan Downrod in Aged Bronze

Part #FDR118AZ  |  Manufacturer Part #DR1-18AZ

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

Diameter: 1 in

Length: 18 in

Type: Downrod