18W 1-Light LED Light Kit with Opal Frosted Glass for Zonix MA4660 Ceiling Fan in Black

You last purchased this on
 
Fanimation

18W 1-Light LED Light Kit with Opal Frosted Glass for Zonix MA4660 Ceiling Fan in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

18W 1-Light LED Light Kit with Opal Frosted Glass for Zonix MA4660 Ceiling Fan in Black

  • Fast #
  • Part #FLK4660BLW
  • Item #7582595
  • Manufacturer Part #LK4660BLW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Zonix MA4660 Ceiling Fan
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Energy Star Compliant:
No
Glass Type:
Opal Frosted
Height:
2-13/20 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1400
Lumens per Watt:
77.78
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
18 W
Width:
6-2/5 in