Fanimation

22 in. Narrow Oval Woven Bamboo 5-Blade Fan Set in Antique

Part #FISD4A  |  Manufacturer Part #ISD4A

Color/Finish:
Antique

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Antique Woven Bamboo

Blade Span: 52 in

Color Finish: Antique

Length: 22 in

Material: Woven Bamboo

Number Of Blades: 5