22 in. Wide Oval Woven Bamboo 5-Blade Fan Set in Antique
22 in. Wide Oval Woven Bamboo 5-Blade Fan Set in Antique
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Antique Woven Bamboo
- Color Finish Name:
- Antique
- Length:
- 22 in
- Material:
- Woven Bamboo
- Number of Blades:
- 5