30 in. 3-Blade Set for Spitfire™ MA6721 Ceiling Fan in Black

Part #FB6720BL  |  Item #7582673  |  Manufacturer Part #B6720BL

$ 197.99 EACH
(Pricing is for Black)

Blade Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Black

Blade Pitch: 21°

Blade Span: 30 in

Brand Model Compatibility: Spitfire™ MA6721 Ceiling Fan

Color Finish: Black

Length: 30-3/4 in

Material: Wood

Number Of Blades: 3

UL Listed: Yes

Width: 3-13/25 in