0 items

Fanimation Spitfire™ 30 in. Carved Wood Blade 3 Pack

FB6720

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Dark Walnut
Blade Span
60 in
Collection
Spitfire™
Length
30 in
Material
Wood
Number Of Blades
3
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday