0 items

Fanimation Big Island™ 32W 6-Speed Ceiling Fan Motor

FMAD3252

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damp rated
  • Optional lighting fitters and light kits
  • Set of five optional blades
  • TR39 hand-held remote control included

SPECIFICATIONS

Blade Pitch
20°
Blade Span
60 in - 80 in
CEC Compliant
For Sale in CA
CFM
5866
Collection
Big Island™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
16-3/10 in
Number Of Blades
5
Volts
120V
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday