0 items

Fanimation Islander® 44 - 80 in. 5-Blade Ceiling Fan

FMAD3250

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 1" x 6" downrod
  • Optional lighting fitters and light kits
  • Set of five optional blades
  • TR29 hand-held remote control included

SPECIFICATIONS

AMP
0.36
Blade Pitch
20°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5412
Collection
Islander®
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
6
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Number Of Blades
6
UL Listed
No
Volts
120V
Watts
30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday