44 in. 3-Blade Set for Zonix MA4660 Ceiling Fan in Black

Part #FBPW466044BLW  |  Item #7582745  |  Manufacturer Part #BPW4660-44BLW

$ 38.99 EACH

Blade Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Black

Blade Span: 44 in

Brand Model Compatibility: Zonix MA4660 Ceiling Fan

Color Finish: Black

Height: 33/100 in

Length: 20-9/50 in

Material: Composite

Number Of Blades: 3

UL Listed: No

Width: 6-17/20 in