0 items

Fanimation Belleria® 5-Blade Ceiling Fan

FFP4320

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Less blades
  • Optional controls

SPECIFICATIONS

Blade Pitch
20°
Blade Span
48 in - 72 in
CEC Compliant
For Sale in CA
CFM
5216-37/50
Collection
Belleria®
Color Finish
Tortoise Shell
Color Finish Category
Browns
Energy Star Compliant
No
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday