0 items

Fanimation Windpointe® 5-Blade Ceiling Fan with 52 in. Blade Span

FFP7500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Set of five blades included

SPECIFICATIONS

AMP
0.37
Blade Finish
Antique Bamboo
Blade Pitch
18°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
2551
Collection
Windpointe®
Color Finish
Rust
Color Finish Category
Reds
Energy Star Compliant
No
Height
14-1/2 in
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
42

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday