0 items

Fanimation Louvre® 5-Blade Ceiling Fan with 52 in. Blade Span

FMAD3255

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
Blade Pitch
20°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
3183
Collection
Louvre®
Color Finish
Rust
Color Finish Category
Browns
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
16-13/50 in
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday