0 items

Fanimation The Windpointe® 5-Blade Motor Only

FMA7500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blade sets are sold separately
  • Features 3 forward and 3 reverse speeds and a pull chain speed control
  • Rated for dry and damp locations
  • Reverse switch located on the switch cup

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
4987
Collection
The Windpointe®
Color Finish
Rust
Color Finish Category
Browns
Number Of Blades
5
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday