Fanimation
52 in. 3-Blade Set for Zonix MA4660 Ceiling Fan Only in Weathered Wood
Part #FBPW466052WEW | Item #7582657 | Manufacturer Part #BPW4660-52WEW
Product Details
Specifications
Blade Finish: Weathered Wood
Blade Span: 52 in
Brand Model Compatibility: Zonix MA4660 Ceiling Fan
Height: 33/100 in
Length: 24-37/100 in
Material: Composite
Number Of Blades: 3
UL Listed: No
Width: 6-17/20 in