0 items

Fanimation Aire Decor 52 in. 3-Light 5-Blade Ceiling Fan with Light Kit

FBP2201

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Three forward and 3 reverse speeds

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5897
Collection
Aire Decor
Color Finish
Matte White
Color Finish Category
Whites
Glass Type
White Frosted
Height
19-3/10 in
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday