0 items

Fanimation Benito™ 52 in. 60W 5-Blade Ceiling Fan

FFP8003

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • TR24WH hand-held remote included

SPECIFICATIONS

AMP
0.5
Blade Finish
Walnut/Cherry
Blade Pitch
13°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4774
Collection
Benito™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Opal Frosted
Height
15 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
63

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday