0 items

Fanimation Zonix™ 54 in. 57W 3-Blade Ceiling Fan

FFP4620

Color Finish

Starting at $349.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Set of three blades included

SPECIFICATIONS

AMP
0.48
Blade Finish
Cherry/Walnut
Blade Pitch
14°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
4436
Collection
Zonix™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
15-2/5 in
Indoor Outdoor
Indoor
Number Of Blades
3
UL Listed
No
Volts
120V
Watts
57

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday