0 items

Fanimation Spitfire® 61W 3-Speed Ceiling Fan Motor

FMA6721

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damp rated
  • Includes 18-watt LED
  • Optional Spitfire blades
  • Optional lighting fitters and light kits

SPECIFICATIONS

Blade Pitch
21°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6641
Collection
Spitfire®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-9/100 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12 in
Number Of Blades
3
Number Of Lights
1
Volts
120V
Watts
61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday