0 items

Fanimation Beckwith™ 63W 5-Blade Ceiling Fan

FFP7964

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • TR24WH hand-held remote included

SPECIFICATIONS

Blade Finish
Brushed Nickel
Blade Pitch
16°
Blade Span
12 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
907
Collection
Beckwith™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Frosted
Height
15-24/25 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
3
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday