0 items

Fanimation Camhaven™ 75W 5-Blade Ceiling Fan with 52 in. Blade Span and 2-Light

FFP8095

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Set of five blades included

SPECIFICATIONS

AMP
15
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5813
Collection
Camhaven™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Frosted
Height
19-19/25 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Glass, Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
67

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday