Fanimation

8 in. 50W Ceiling Fan Light Kit in White

Part #FLK250  |  Manufacturer Part #LK250

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: White Frosted

Height: 8 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

UL Listed: No

Volts: 110V

Watts: 50

Width: 13 in