Fanimation Aire Decor 15-12/25 in. 64W 5-Blade Ceiling Fan with Light in Oil Rubbed Bronze

FBP225OB1

Manufacturer Part #: BP225OB1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Set of five blades included

SPECIFICATIONS

AMP
0.53
Blade Finish
Cherry/Walnut
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5897
Collection
Aire Decor
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Glass Type
White Frosted
Green
Energy Star, Yes
Height
15-12/25 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Glass
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
64

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday