Fanimation Aire Decor 52 in. 4-Light 5-Blade Ceiling Fan with Light Kit in Oil Rubbed Bronze

FBP210OB1

Manufacturer Part #: BP210OB1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Set of five blades included
  • Reverse switch located on the switch cup
  • Includes a reversible cherry/walnut blade set, light kit, a 1" x 4 1/2" downrod, and four 40 watt candelabra bulbs
  • Rated for dry locations only

SPECIFICATIONS

Blade Finish
Cherry/Walnut
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5897
Collection
Aire Decor
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Amber
Height
15-3/50 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
Volts
120V
Watts
64

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday