Fanimation Aire Decor 52 in. 5-Blade Ceiling Fan

FBP2001

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes a matte white blade set and a 1" x 4 1/2" downrod
  • Rated for dry locations only
  • Reverse switch located on the switch cup
  • Set of five blades included

SPECIFICATIONS

Blade Finish
Matte White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5897
Collection
Aire Decor
Color Finish
Matte White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-63/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
Volts
120V
Watts
64

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday