52 in. 5-Blade Ceiling Fan in Matte White

You last purchased this on
 
Fanimation

Aire Decor 52 in. 5-Blade Ceiling Fan in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Aire Decor 52 in. 5-Blade Ceiling Fan in Matte White

  • Fast #
  • Part #FBP200MW1
  • Item #3871286
  • Manufacturer Part #BP200MW1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reverse switch located on the switch cup
  • Includes a matte white blade set and a 1" x 4 1/2" downrod
  • Set of five blades included
  • Rated for dry locations only
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5897 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Aire Decor
Color Finish Category:
Whites
Color Finish Name:
Matte White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
9-63/100 in
Indoor Outdoor:
Indoor
Number of Blades:
5
Volts:
120V
Watts:
64 W