Fanimation
Aire Decor 52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze
Part #FBP200OB1 | Item #3871285 | Manufacturer Part #BP200OB1
Product Details
- Set of five blades included
- Reverse switch located on the switch cup
- Includes a reversible cherry/walnut blade set and a 1" x 4 1/2" downrod
- Rated for dry locations only
- Technical assistance available at 1.800.345.Delta
Specifications
Blade Finish: Cherry/Walnut
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 5897
Collection: Aire Decor
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 9-63/100 in
Indoor Outdoor: Indoor
Number Of Blades: 5
Volts: 120V
Watts: 64