52 in. 5-Blade Ceiling Fan with Light Kit in Matte White
Aire Decor 52 in. 5-Blade Ceiling Fan with Light Kit in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reverse switch located on the switch cup
- Includes a matte white blade set and a 1" x 4 1/2" downrod
- Set of five blades included
- Rated for dry and damp locations
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5849 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aire Decor
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 9-63/100 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- Volts:
- 120V
- Watts:
- 64 W