52 in. 64W 3-Light LED Ceiling Fan in Matte White
Aire Decor 52 in. 64W 3-Light LED Ceiling Fan in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of five blades included
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5897 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aire Decor
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 19-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 188
- Type:
- FBP220BMW1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 64 W