64W 4-Light 5-Blade LED Ceiling Fan in Matte White
Aire Decor 64W 4-Light 5-Blade LED Ceiling Fan in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.21, 0.37, 0.53, 15
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5897 ft3/min
- Cable Length (ft):
- 6.67 ft
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aire Decor
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $8.00
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Height:
- 18-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Material:
- Wood
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 188
- Style:
- Traditional
- Type:
- FBP210BMW1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 64 W
- Weight:
- 19.1 lb