Aire Deluxe™ 5-Blade Ceiling Fan with 52 in. Blade Span in Matte White

Part #FFP6284MW  |  Item #7195601  |  Manufacturer Part #FP6284MW

$ 153.98 EACH

Color/Finish:
Matte White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Set of five blades included

Green

Specifications

AMP: [0.23, 0.42, 0.43, 15]

Blade Finish: Matte White

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

CFM: 5284

Collection: Aire Deluxe™

Color Finish: Matte White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-77/100 in

Indoor Outdoor: Indoor

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Material: Plywood

Number Of Blades: 5

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 54