Fanimation

Aire Deluxe™ 53W 5-Blade Ceiling Fan with 44 in. Blade Span and 1-Light in Brushed Nickel

Part #FFP6244BN  |  Manufacturer Part #FP6244BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of five reversible blades included

Specifications

AMP: [0.21, 0.34, 0.44]

Blade Finish: Cherry/Dark Walnut

Blade Pitch: 12°

Blade Span: 44 in

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

CFM: 3905

Collection: Aire Deluxe™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Height: 12-7/10 in

Indoor Outdoor: Indoor

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Material: Wood

Number Of Blades: 5

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 53