54W 5-Blade Ceiling Fan with 52 in. Blade Span in Dark Bronze
Aire Deluxe™ 54W 5-Blade Ceiling Fan with 52 in. Blade Span in Dark Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of 5 reversible 52 inch blades and (2) 9 watt LED bulbs and light kit included
- WiFi or Bluetooth compatible (required controls sold separately)
- 3 speed AC motor with reverse switch
- Lifetime Limited Warranty
- Pull chain operated
- 3941 CFM on High
Documents
Specifications
- AMP:
- 0.19, 0.31, 0.44
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5279 ft3/min
- Ceiling Fan Blade Finish:
- Cherry/Dark Walnut
- Collection:
- Aire Deluxe™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 2700
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- White Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 17-9/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1620
- Material:
- Metal, Glass
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 54 W