Fanimation

Aire Deluxe™ 55W 2-Light 5-Blade Medium E-26 LED Ceiling Fan in Matte Greige

Part #FFP6285BGR  |  Manufacturer Part #FP6285BGR

Color/Finish:
Matte Greige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.2, 0.33, 0.46, 15]

Blade Finish: Weathered Wood

Blade Pitch: 12°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4842

Collection: Aire Deluxe™

Color Finish: Matte Greige

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 3000

Control Type: Remote Control

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Frosted

Height: 17-9/25 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 1620

Material: Wood

Number Of Blades: 5

Number Of Lights: 2

RPM: 158

Type: FFP6285BGR

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 55