Fanimation

Belleria 26 in. Ceiling Fan Blade 5 Pack in Dark Natural Accent

Part #FBPW6090DNA  |  Manufacturer Part #BPW6090DNA

Blade Finish:
Dark Natural Accent

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Dark Natural Accent

Blade Span: 52 in

Collection: Belleria

Length: 26 in

Material: Plastic

Number Of Blades: 5

UL Listed: No