Fanimation Benito™ 52 in. 60W 5-Blade Ceiling Fan in Polished Nickel

FFP8003PN

Manufacturer Part #: FP8003PN

Color/Finish

(Pricing is for Polished Nickel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • TR24WH hand-held remote included

SPECIFICATIONS

AMP
0.5
Blade Finish
Cherry/Walnut
Blade Pitch
13°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Benito™
Glass Type
White Frosted
Height
15 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
63

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday