Ceiling Fan 3-Blade Set in Dark Walnut
Ceiling Fan 3-Blade Set in Dark Walnut
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 21°
- Blade Span:
- 48 in
- Brand Model Compatibility:
- Spitfire™ Custom Fans
- Ceiling Fan Blade Finish:
- Dark Walnut
- Dimmable:
- No
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Wood
- Number of Blades:
- 3
- UL Listed:
- No