52W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel
Embrace™ 52W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Set of (3) 52 inch blades with multiple finish options and 18 watt LED light kit with cover and bulb
- WiFi or Bluetooth compatible (required controls sold separately)
- 3 speed AC motor with reverse switch
- Limited Lifetime Warranty
- TR500 handheld remote with 23A battery included
- 4958 CFM on High
Specifications
- AMP:
- 0.21, 0.36, 0.44, 15
- Blade Pitch:
- 15°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4958 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Embrace™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 10-3/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Plastic
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 148
- Type:
- FFPS7955BBN
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 52 W