Fanimation Hugh™ 44 50W 3-Blade Ceiling Fan with 44 in. Blade Span and 1-Light LED in Brushed Nickel

FFPS8332BN

Manufacturer Part #: FPS8332BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.23, 0.35, 0.43
Blade Finish
Brushed Nickel
Blade Pitch
12°
Blade Span
44 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
4503
Collection
Hugh™ 44
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Glass Type
Opal Frosted
Green
Energy Star, Yes
Height
11-37/50 in
Indoor Outdoor
Indoor/Outdoor
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern
Lumens
1440
Lumens per Watt LPW
28.80
Number Of Blades
3
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
50

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday