21-9/10 in. Ceiling Fan Blade with 50 in. Blade Span in Cherry with Walnut 8 Pack
Levon™ 21-9/10 in. Ceiling Fan Blade with 50 in. Blade Span in Cherry with Walnut 8 Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Cherry/Walnut
- Collection:
- Levon™
- Length:
- 21-9/10 in
- Material:
- Wood
- Number of Blades:
- 8
- UL Listed:
- No
- Width:
- 4 in