Levon™ 31-9/10 in. Ceiling Fan Blade with 72 in. Blade Span in Brushed Nickel 8 Pack

Part #FB7913BN  |  Item #7195548  |  Manufacturer Part #B7913BN

$ 164.99 EACH

Blade Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Brushed Nickel

Blade Span: 72 in

Collection: Levon™

Length: 31-9/10 in

Material: Wood

Number Of Blades: 8

UL Listed: Yes

Width: 4 in